GE LIGHTING 320W, ED28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0707183| Mfr #: MVR320/VBU/XHO/PA

$52.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000 hr.
Bulb Operating Position: Vertical +/-15 Degrees
ANSI Code: M132/M154
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0707183 Mfr #: MVR320/VBU/XHO/PA
Average Bulb Life: 20,000 hr.Bulb Operating Position: Vertical +/-15 Degrees
ANSI Code: M132/M154Color Rendering Index: 65
Lumens: 34,000Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 8-1/4"Item: HID Lamp
Bulb Technology: Metal HalideBulb Designation: MVR320/VBU/XHO/PA
Bulb Color Temp.: 4000KBulb Type: High Output
Bulb Shape: ED28Watts: 320
Light Appearance: 4000 to 4999K, Cool WhiteBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): India

Description

HID Lamp, Bulb Shape ED28, Bulb Base Type Mogul Screw (E39), 320 Watts, Bulb Color Temp. 4000K, Lumens 34,000, Max. Overall Bulb Length 8-1/4 In., Shatter-Resistant No, Bulb Designation MVR320/VBU/XHO/PA, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type High Output, Color Rendering Index 65, Bulb Finish Clear, Average Bulb Life 20,000 hr., Bulb Operating Position Vertical +/-15 Degrees , ANSI Code M132/M154, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews