BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 320W, ED37 Metal Halide HID Light Bulb, Min. Qty 6

GE LIGHTING| Zoro #: G3754886| Mfr #: MPR320/C/VBU/XHO/PA

$52.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Watts: 320Bulb Base Type: Mogul Screw (E39)For Enclosed Fixtures: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3754886 Mfr #: MPR320/C/VBU/XHO/PA
Watts: 320Bulb Base Type: Mogul Screw (E39)
For Enclosed Fixtures: YesBulb Designation: MPR320/C/VBU/XHO/PA
Bulb Shape: ED37Item: HID Lamp
Lumens: 30,500Standards: Meets 2012 Lighting Legislation Energy
ANSI Code: M132/M154Bulb Operating Position: Vertical +/-15 Degrees
Light Appearance: 3000 to 3999K, Warm WhiteShatter-Resistant: No
Max. Overall Bulb Length: 11-1/2"Bulb Type: High Output
Bulb Color Temp.: 3700KAverage Bulb Life: 20,000 hr.
Bulb Technology: Metal HalideColor Rendering Index: 70
Country of Origin (subject to change): India

Description

HID Lamp, Bulb Shape ED37, Bulb Base Type Mogul Screw (E39), 320 Watts, Bulb Color Temp. 3700K, Lumens 30,500, Max. Overall Bulb Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MPR320/C/VBU/XHO/PA, Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Color Rendering Index 70.0, Average Bulb Life 20,000 hr., Bulb Operating Position Vertical +/-15 Degrees , ANSI Code M132/M154, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews