HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

GE LIGHTING 350W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1533192| Mfr #: MPR350/C/VBU/3K/PA

$63.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 11-1/2"
Bulb Technology: Metal Halide
ANSI Code: M131
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1533192 Mfr #: MPR350/C/VBU/3K/PA
Max. Overall Bulb Length: 11-1/2"Bulb Technology: Metal Halide
ANSI Code: M131Bulb Operating Position: Vertical +/-15 Degrees
Bulb Designation: MPR350/C/VBU/3K/PABulb Type: High Output
Standards: Meets 2012 Lighting Legislation EnergyColor Rendering Index: 70
Bulb Shape: ED37Lumens: 33,400
Watts: 350Average Bulb Life: 20,000 hr.
For Enclosed Fixtures: YesBulb Base Type: Mogul Screw (EX39)
Light Appearance: 3000 to 3999K, Warm WhiteItem: HID Lamp
Bulb Color Temp.: 3200KShatter-Resistant: No
Country of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (EX39), 350 Watts, Bulb Color Temp. 3200K, Lumens 33,400, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MPR350/C/VBU/3K/PA, Metal Halide, Color Rendering Index 70, Average Bulb Life 20,000 hr., ANSI Code M131, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews