HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

GE LIGHTING 350W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1755695| Mfr #: MPR350/C/VBU/PA

$63.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 11-1/2"
Bulb Technology: Metal Halide
ANSI Code: M131
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755695 Mfr #: MPR350/C/VBU/PA
Max. Overall Bulb Length: 11-1/2"Bulb Technology: Metal Halide
ANSI Code: M131Bulb Operating Position: Vertical +/-15 Degrees
Light Bulb Dia.: 4-5/8"Bulb Designation: MPR350/C/VBU/PA
Bulb Type: High OutputStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 3700KColor Rendering Index: 70
Lumens: 33,400Watts: 350
Average Bulb Life: 30,000/20,000 hr.For Enclosed Fixtures: Yes
Bulb Base Type: Mogul Screw (EX39)Light Appearance: 3000 to 3999K, Warm White
Item: HID LampBulb Shape: ED37
Shatter-Resistant: NoCountry of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (EX39), 350 Watts, Bulb Color Temp. 3700K, Lumens 33,400, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MPR350/C/VBU/PA, Metal Halide, Color Rendering Index 70, Light Bulb Dia. 4-5/8 In., Average Bulb Life 30,000/20,000 hr., ANSI Code M131, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews