KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1408172| Mfr #: MPR400/VBU/XHO/PA

$51.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000 hr.
Bulb Operating Position: Vertical +/-15 Degrees
ANSI Code: M135/M155
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408172 Mfr #: MPR400/VBU/XHO/PA
Average Bulb Life: 20,000 hr.Bulb Operating Position: Vertical +/-15 Degrees
ANSI Code: M135/M155Color Rendering Index: 65
Lumens: 42,000Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 11-1/2"Item: HID Lamp
Bulb Technology: Metal HalideBulb Designation: MPR400/VBU/XHO/PA
Bulb Color Temp.: 4000KBulb Type: High Output
Bulb Shape: ED37Watts: 400
Light Appearance: 4000 to 4999K, Cool WhiteBulb Base Type: Mogul Screw (EX39)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (EX39), 400 Watts, Bulb Color Temp. 4000K, Lumens 42,000, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MPR400/VBU/XHO/PA, Metal Halide, Color Rendering Index 65, Bulb Finish Clear, Average Bulb Life 20,000 hr., ANSI Code M135/M155, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews