SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 39W, MR16 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G2092937| Mfr #: CMH39/MR16/930/FL

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 10,000 hr.Bulb Technology: Metal HalideItem: HID Lamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092937 Mfr #: CMH39/MR16/930/FL
Average Bulb Life: 10,000 hr.Bulb Technology: Metal Halide
Item: HID LampMax. Overall Bulb Length: 2-9/32"
For Enclosed Fixtures: YesBulb Finish: Clear
Lumens: 2200Bulb Designation: CMH39MR16/930/FL
Light Distribution: FloodShatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 3000 to 3999K, Warm White
Bulb Type: High OutputBulb Color Temp.: 3000K
ANSI Code: M130Bulb Operating Position: Universal
Bulb Shape: MR16Light Bulb Dia.: 2"
Watts: 39Bulb Base Type: 2-Pin (GX10)
Country of Origin (subject to change): Hungary

Description

HID Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GX10), 39 Watts, Bulb Color Temp. 3000K, Lumens 2200, Max. Overall Bulb Length 2-9/32 In., Shatter-Resistant No, Bulb Designation CMH39MR16/930/FL, Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Light Distribution Flood, Color Rendering Index 90.0, Light Bulb Dia. 2 In., Bulb Finish Clear, Average Bulb Life 10,000 hr., Bulb Operating Position Universal, ANSI Code M130, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews