Current
Halogen Light Bulb, T3,500W
Mfr # Q500T3/CL-130v
Zoro # G1145374
$6.54
16% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Bulb Color Temp. 3000K
- Bulb Designation Q500T3/CL
- Voltage 130V AC
- Max. Overall Bulb Length 4-11/16"
Explore More Products
- CURRENT Halogen Light Bulb, A19, 29W, PK2 29A/W/H-2PK 120
- CURRENT Halogen Light Bulb, T4,250W Q250CL/MC(EHT)-120V
- CURRENT Halogen Light Bulb, T4,100W Q100CL/DC
- CURRENT Ge 50W Ww Halo Fld Bulb 81770
- CURRENT Halogen Light Bulb, T2 1/2,300W Q300T3/CL(EHM)
- CURRENT Halogen Light Bulb, T3,150W Q150T3/CL/CD
- CURRENT GE Reveal HD+ 29 W A19 A-Line Halogen Bulb 325 lm Soft White 67769
- CURRENT HALOGEN BULB H11-55BP 79180
- WESTINGHOUSE Lamp Halogen T-4 20 Watt 04710
- WESTINGHOUSE Bulb G4 60-Lumen Halogen 0624000
- Current Halogen Light Bulbs