KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 150W, BD17 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0887975| Mfr #: MVR150/C/U/MED

$31.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 13,300
Bulb Shape: BD17
Bulb Operating Position: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0887975 Mfr #: MVR150/C/U/MED
Lumens: 13,300Bulb Shape: BD17
Bulb Operating Position: UniversalColor Rendering Index: 70
Item: HID LampBulb Designation: MVR150/C/U/MED
Light Bulb Dia.: 2-1/8"For Enclosed Fixtures: Yes
Bulb Type: High OutputBulb Technology: Metal Halide
Shatter-Resistant: NoBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 3000 to 3999K, Warm White
Average Bulb Life: 15,000 hr.Max. Overall Bulb Length: 5-7/16"
ANSI Code: M102Bulb Color Temp.: 3900K
Watts: 150Country of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape BD17, Base Type Medium Screw (E26), 150 Watts, Bulb Color Temp. 3900K, Lumens 13,300, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MVR150/C/U/MED, Metal Halide, Color Rendering Index 70, Light Bulb Dia. 2-1/8 In., Average Bulb Life 15,000 hr., ANSI Code M102, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews