GE LIGHTING 150W, BD17 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1468372| Mfr #: MVR150/U/MED

$28.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-7/16"
Bulb Technology: Metal Halide
ANSI Code: M102
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1468372 Mfr #: MVR150/U/MED
Max. Overall Bulb Length: 5-7/16"Bulb Technology: Metal Halide
ANSI Code: M102Bulb Operating Position: Universal
Light Bulb Dia.: 2-1/8"Bulb Designation: MVR150/U/MED
Bulb Type: High OutputStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 4300KColor Rendering Index: 65
Bulb Finish: ClearLumens: 14,000
Watts: 150Average Bulb Life: 15,000 hr.
For Enclosed Fixtures: YesBulb Base Type: Medium Screw (E26)
Light Appearance: 4000 to 4999K, Cool WhiteItem: HID Lamp
Bulb Shape: BD17Shatter-Resistant: No
Country of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape BD17, Base Type Medium Screw (E26), 150 Watts, Bulb Color Temp. 4300K, Lumens 14,000, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MVR150/U/MED, Metal Halide, Color Rendering Index 65, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Average Bulb Life 15,000 hr., ANSI Code M102, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews