SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 150W, BD17 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1195607| Mfr #: MXR150/U/MED

$33.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Operating Position: UniversalBulb Technology: Metal HalideLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1195607 Mfr #: MXR150/U/MED
Bulb Operating Position: UniversalBulb Technology: Metal Halide
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: M102
Bulb Type: High OutputAverage Bulb Life: 15,000 hr.
Bulb Color Temp.: 3400KItem: HID Lamp
For Enclosed Fixtures: YesBulb Shape: BD17
Light Bulb Dia.: 2-1/8"Lumens: 13,300
Bulb Designation: MXR150/U/MEDWatts: 150
Color Rendering Index: 60Bulb Base Type: Medium Screw (E26)
Max. Overall Bulb Length: 5-7/16"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Clear
Country of Origin (subject to change): Multiple

Description

HID Lamp, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 150 Watts, Bulb Color Temp. 3400K, Lumens 13,300, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MXR150/U/MED, Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Color Rendering Index 60, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Average Bulb Life 15,000 hr., Bulb Operating Position Universal, ANSI Code M102, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews