Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

GE LIGHTING 175W, BD17 Metal Halide HID Light Bulb

  • Zoro #: G0494733
  • Mfr #: MVR175/C/U/MED

$23.87

  • Bulb Color Temp.: 3900K
  • Bulb Shape: BD17
  • Max Overall Bulb Length: 5-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge Lighting #MVR175/C/U/MED Specifications

  • Zoro #: G0494733
  • Mfr #: MVR175/C/U/MED
Bulb Color Temp.: 3900K Bulb Shape: BD17
Max Overall Bulb Length: 5-3/4" Bulb Technology: Metal Halide
Bulb Finish: Frosted Max. Overall Bulb Length: 5-3/4"
Watts: 175W Bulb Operating Position: U
Bulb Type: High Output Light Bulb Dia.: 2-1/8"
Bulb Designation: MVR175/C/U/MED Bulb Base Type: Medium Screw (E26)
For Enclosed Fixtures: Yes Lighting Technology: Metal Halide
Color Rendering Index: 65.0 Average Bulb Life: 10,000/6000 hr.
ANSI Code: M57 Standards: Meets 2012 Lighting Legislation Energy
Light Appearance: 3000 to 3999K, Warm White Item: Quartz Metal Halide HID Bulb
Shatter-Resistant: No Lumens: 12,900 lm
For Use With: Enclosed Fixtures Rated Life: 10,000 hr
Light Technology: Metal Halide Overall Length: 5-3/4"
Bulb Dia.: 2-1/8" Color Temperature: 3900K
Trade Number: MVR175/C/U/MED Wattage Equivalency: 175W MH
Overall Bulb Base Type: Medium Screw Overall Bulb Shape: BD
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HID light bulbs, or high intensity light discharge light bulbs, are all the rage at Zoro for their high efficiency and long life. Ge Lighting HID Lamp include characteristics like: Bulb Shape: BD17, Watts: 175, Bulb Base Type: Medium Screw (E26).

Restrictions and Compliance

Hazardous material

Reviews of Ge Lighting #MVR175/C/U/MED