KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 175W, BD17 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0353035| Mfr #: MVR175/C/VBU/MED/PA

$53.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lumens: 16,500
Bulb Shape: BD17
Bulb Operating Position: Vertical +/-15 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0353035 Mfr #: MVR175/C/VBU/MED/PA
Lumens: 16,500Bulb Shape: BD17
Bulb Operating Position: Vertical +/-15 DegreesColor Rendering Index: 75
Item: HID LampBulb Designation: MVR175/C/VBU/MED/PA
For Enclosed Fixtures: YesBulb Type: High Output
Bulb Technology: Metal HalideShatter-Resistant: No
Bulb Base Type: Medium Screw (E26)Standards: Meets 2012 Lighting Legislation Energy
Light Appearance: 4000 to 4999K, Cool WhiteAverage Bulb Life: 15,000 hr.
Max. Overall Bulb Length: 5-3/4"ANSI Code: M137/M152
Bulb Color Temp.: 4000KWatts: 175
Country of Origin (subject to change): United States

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape BD17, Base Type Medium Screw (E26), 175 Watts, Bulb Color Temp. 4000K, Lumens 16,500, Max. Overall Length 5-3/4 In., Shatter-Resistant No, Bulb Designation MVR175/C/VBU/MED/PA, Metal Halide, Color Rendering Index 75, Average Bulb Life 15,000 hr., ANSI Code M137/M152, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews