KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 50W, BD17 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1828382| Mfr #: MXR50/C/U/MED

$33.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 10,000 hr.
Bulb Operating Position: Universal
ANSI Code: M110
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1828382 Mfr #: MXR50/C/U/MED
Average Bulb Life: 10,000 hr.Bulb Operating Position: Universal
ANSI Code: M110Color Rendering Index: 65
Lumens: 3000Shatter-Resistant: No
For Enclosed Fixtures: YesMax. Overall Bulb Length: 5-7/16"
Item: HID LampBulb Technology: Metal Halide
Bulb Designation: MXR50/C/U/MEDBulb Color Temp.: 3400K
Bulb Type: High OutputBulb Shape: BD17
Watts: 50Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Medium Screw (E26)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 2-1/8"Country of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape BD17, Base Type Medium Screw (E26), 50 Watts, Bulb Color Temp. 3400K, Lumens 3000, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MXR50/C/U/MED, Metal Halide, Color Rendering Index 65, Light Bulb Dia. 2-1/8 In., Average Bulb Life 10,000 hr., ANSI Code M110, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews