KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 70W, BD17 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1845295| Mfr #: MXR70/U/MED

$30.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 12,000 hr.
Bulb Operating Position: Universal
ANSI Code: M98
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1845295 Mfr #: MXR70/U/MED
Average Bulb Life: 12,000 hr.Bulb Operating Position: Universal
ANSI Code: M98Color Rendering Index: 70
Lumens: 5500Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 5-7/16"Item: HID Lamp
Bulb Technology: Metal HalideBulb Designation: MXR70/U/MED
Bulb Color Temp.: 3200KBulb Type: High Output
Bulb Shape: BD17Watts: 70
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 2-1/8"
Country of Origin (subject to change): China

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape BD17, Base Type Medium Screw (E26), 70 Watts, Bulb Color Temp. 3200K, Lumens 5500, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MXR70/U/MED, Metal Halide, Color Rendering Index 70, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Average Bulb Life 12,000 hr., ANSI Code M98, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews