KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 250W, BT28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1001953| Mfr #: MPR250/C/VBU/O

$53.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 8-1/4"
Bulb Technology: Metal Halide
ANSI Code: M58
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001953 Mfr #: MPR250/C/VBU/O
Max. Overall Bulb Length: 8-1/4"Bulb Technology: Metal Halide
ANSI Code: M58Bulb Operating Position: Vertical +/-15 Degrees
Bulb Designation: MPR250/C/VBU/OBulb Type: High Output
Standards: Meets 2012 Lighting Legislation EnergyColor Rendering Index: 70
Bulb Shape: BT28Lumens: 19,500
Watts: 250Average Bulb Life: 10,000 hr.
For Enclosed Fixtures: YesBulb Base Type: Mogul Screw (EX39)
Light Appearance: 3000 to 3999K, Warm WhiteItem: HID Lamp
Bulb Color Temp.: 3800KShatter-Resistant: No
Country of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape BT28, Base Type Mogul Screw (EX39), 250 Watts, Bulb Color Temp. 3800K, Lumens 19,500, Max. Overall Length 8-1/4 In., Shatter-Resistant No, Bulb Designation MPR250/C/VBU/O, Metal Halide, Color Rendering Index 70, Average Bulb Life 10,000 hr., ANSI Code M58, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews