GE LIGHTING 250W, BT28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1734713| Mfr #: MPR250/VBU/O

$42.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 10,000 hr.
Bulb Operating Position: Vertical +/-15 Degrees
ANSI Code: M58
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734713 Mfr #: MPR250/VBU/O
Average Bulb Life: 10,000 hr.Bulb Operating Position: Vertical +/-15 Degrees
ANSI Code: M58Color Rendering Index: 65
Lumens: 21,300Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 8-1/4"Item: HID Lamp
Bulb Technology: Metal HalideBulb Designation: MPR250/VBU/O
Bulb Color Temp.: 4000KBulb Type: High Output
Bulb Shape: BT28Watts: 250
Light Appearance: 4000 to 4999K, Cool WhiteBulb Base Type: Mogul Screw (EX39)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape BT28, Base Type Mogul Screw (EX39), 250 Watts, Bulb Color Temp. 4000K, Lumens 21,300, Max. Overall Length 8-1/4 In., Shatter-Resistant No, Bulb Designation MPR250/VBU/O, Metal Halide, Color Rendering Index 65, Bulb Finish Clear, Average Bulb Life 10,000 hr., ANSI Code M58, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews