GE LIGHTING 400W, BT37 Metal Halide HID Light Bulb

GE LIGHTING |Zoro #: G1152715|Mfr #: MVR400/C/HOR/MOG

$80.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1152715 Mfr #: MVR400/C/HOR/MOG
Watts: 400Standards: Meets 2012 Lighting Legislation Energy
Shatter-Resistant: NoItem: HID Lamp
Bulb Technology: Metal HalideBulb Type: High Output
Light Appearance: 3000 to 3999K, Warm WhiteBulb Shape: BT37
Max. Overall Bulb Length: 11-1/2"Bulb Operating Position: Horizontal +/-15 Degrees
Bulb Base Type: Mogul Screw (E39)Bulb Color Temp.: 3900K
For Enclosed Fixtures: YesColor Rendering Index: 70
Average Bulb Life: 20, 000 hr.Lumens: 36, 800
Bulb Designation: MVR400/C/HOR/MOGLight Bulb Dia.: 4-5/8"
ANSI Code: M59Country of Origin (subject to change): United States

Product Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape BT37, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 3900K, Lumens 36, 800, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MVR400/C/HOR/MOG, Metal Halide, Color Rendering Index 70, Light Bulb Dia. 4-5/8 In., Average Bulb Life 20, 000 hr., ANSI Code M59, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews