KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 400W, BT37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1599324| Mfr #: MVR400/HOR/MOG

$40.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000 hr.
Bulb Operating Position: Horizontal +/-15 Degrees
ANSI Code: M59
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599324 Mfr #: MVR400/HOR/MOG
Average Bulb Life: 20,000 hr.Bulb Operating Position: Horizontal +/-15 Degrees
ANSI Code: M59Color Rendering Index: 65
Lumens: 38,000Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 11-1/2"Item: HID Lamp
Bulb Technology: Metal HalideBulb Designation: MVR400/HOR/MOG
Bulb Color Temp.: 4200KBulb Type: High Output
Bulb Shape: BT37Watts: 400
Light Appearance: 4000 to 4999K, Cool WhiteBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 4-5/8"
Country of Origin (subject to change): United States

Description

HID Lamp, Bulb Shape BT37, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4200K, Lumens 38,000, Max. Overall Bulb Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MVR400/HOR/MOG, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type High Output, Color Rendering Index 65, Light Bulb Dia. 4-5/8 In., Bulb Finish Clear, Average Bulb Life 20,000 hr., Bulb Operating Position Horizontal +/-15 Degrees , ANSI Code M59, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews