KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 1000W, BT56 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1748905| Mfr #: MPR1000/VBU/O

$102.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 12,000 hr.
Bulb Operating Position: Vertical +/-15 Degrees
ANSI Code: M47
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748905 Mfr #: MPR1000/VBU/O
Average Bulb Life: 12,000 hr.Bulb Operating Position: Vertical +/-15 Degrees
ANSI Code: M47Color Rendering Index: 65
Lumens: 107,000Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 15-3/8"Item: HID Lamp
Bulb Technology: Metal HalideBulb Designation: MPR1000/VBU/HO/O
Bulb Color Temp.: 3500KBulb Type: High Output
Bulb Shape: BT56Watts: 1000
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Mogul Screw (EX39)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape BT56, Base Type Mogul Screw (EX39), 1000 Watts, Bulb Color Temp. 3500K, Lumens 107,000, Max. Overall Length 15-3/8 In., Shatter-Resistant No, Bulb Designation MPR1000/VBU/HO/O, Metal Halide, Color Rendering Index 65, Bulb Finish Clear, Average Bulb Life 12,000 hr., ANSI Code M47, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews