SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 1000W, BT56 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1242902| Mfr #: MVR1000/C/U

$37.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Watts: 1000Item: HID LampMax. Overall Bulb Length: 15-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1242902 Mfr #: MVR1000/C/U
Watts: 1000Item: HID Lamp
Max. Overall Bulb Length: 15-3/8"Bulb Type: High Output
Bulb Base Type: Mogul Screw (E39)Shatter-Resistant: No
ANSI Code: M47Bulb Designation: MVR1000/C/U
Color Rendering Index: 65For Enclosed Fixtures: Yes
Standards: Meets 2012 Lighting Legislation EnergyBulb Shape: BT56
Bulb Color Temp.: 3700KBulb Technology: Metal Halide
Light Appearance: 3000 to 3999K, Warm WhiteBulb Operating Position: Universal
Light Bulb Dia.: 7"Average Bulb Life: 15,000/11,000 hr.
Country of Origin (subject to change): United States

Description

HID Lamp, Bulb Shape BT56, Bulb Base Type Mogul Screw (E39), 1000 Watts, Bulb Color Temp. 3700K, Max. Overall Bulb Length 15-3/8 In., Shatter-Resistant No, Bulb Designation MVR1000/C/U, Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Color Rendering Index 65, Light Bulb Dia. 7 In., Average Bulb Life 15,000/11,000 hr., Bulb Operating Position Universal, ANSI Code M47, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews