GE LIGHTING 1500W, BT56 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1254933| Mfr #: MVR1500/U

$97.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 3000 hr.
Bulb Operating Position: Universal
ANSI Code: M48
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1254933 Mfr #: MVR1500/U
Average Bulb Life: 3000 hr.Bulb Operating Position: Universal
ANSI Code: M48Color Rendering Index: 65
Bulb Finish: ClearShatter-Resistant: No
For Enclosed Fixtures: YesMax. Overall Bulb Length: 15-3/8"
Item: HID LampBulb Technology: Metal Halide
Bulb Designation: MVR/1500/U/SPORTSBulb Color Temp.: 4000K
Bulb Type: High OutputBulb Shape: BT56
Watts: 1500Light Appearance: 4000 to 4999K, Cool White
Bulb Base Type: Mogul Screw (E39)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 7"Country of Origin (subject to change): United States

Description

HID Lamp, Bulb Shape BT56, Bulb Base Type Mogul Screw (E39), 1500 Watts, Bulb Color Temp. 4000K, Max. Overall Bulb Length 15-3/8 In., Shatter-Resistant No, Bulb Designation MVR/1500/U/SPORTS, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type High Output, Color Rendering Index 65, Light Bulb Dia. 7 In., Bulb Finish Clear, Average Bulb Life 3000 hr., Bulb Operating Position Universal, ANSI Code M48, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews