GE LIGHTING 150W, ED17 Metal Halide HID Light Bulb, Min. Qty 6

GE LIGHTING| Zoro #: G3755595| Mfr #: MXR150/U/MED/O

$29.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: MXR150/U/MED/O
ANSI Code: C102/M102
For Enclosed Fixtures: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755595 Mfr #: MXR150/U/MED/O
Bulb Designation: MXR150/U/MED/OANSI Code: C102/M102
For Enclosed Fixtures: YesBulb Color Temp.: 3500K
Light Appearance: 3000 to 3999K, Warm WhiteLumens: 12,500
Standards: Meets 2012 Lighting Legislation EnergyColor Rendering Index: 70
Bulb Operating Position: UniversalWatts: 150
Light Bulb Dia.: 2-1/8"Bulb Base Type: Medium Screw (E26)
Max. Overall Bulb Length: 5-7/16"Bulb Finish: Clear
Shatter-Resistant: NoAverage Bulb Life: 15,000 hr.
Bulb Type: High OutputBulb Shape: ED17
Item: HID LampBulb Technology: Metal Halide
Country of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED17, Base Type Medium Screw (E26), 150 Watts, Bulb Color Temp. 3500K, Lumens 12,500, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MXR150/U/MED/O, Metal Halide, Color Rendering Index 70, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Average Bulb Life 15,000 hr., ANSI Code C102/M102, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews