DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 50W, ED17 Metal Halide HID Light Bulb, Min. Qty 6

GE LIGHTING| Zoro #: G3754782| Mfr #: MXR50/U/MED/O

$35.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-7/16"
Bulb Technology: Metal Halide
ANSI Code: M110
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3754782 Mfr #: MXR50/U/MED/O
Max. Overall Bulb Length: 5-7/16"Bulb Technology: Metal Halide
ANSI Code: M110Bulb Operating Position: Universal
Light Bulb Dia.: 2-1/8"Bulb Designation: MXR50/U/MED/O
Bulb Type: High OutputStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 3500KColor Rendering Index: 70
Bulb Finish: ClearLumens: 3400
Watts: 50Average Bulb Life: 10,000 hr.
For Enclosed Fixtures: YesBulb Base Type: Medium Screw (E26)
Light Appearance: 3000 to 3999K, Warm WhiteItem: HID Lamp
Bulb Shape: ED17Shatter-Resistant: No
Country of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED17, Base Type Medium Screw (E26), 50 Watts, Bulb Color Temp. 3500K, Lumens 3400, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MXR50/U/MED/O, Metal Halide, Color Rendering Index 70, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Average Bulb Life 10,000 hr., ANSI Code M110, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews