KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 175W, ED23.5 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1635216| Mfr #: MVR175/C/VBU/PA

$31.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 15,000 hr.
Light Bulb Dia.: 3"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635216 Mfr #: MVR175/C/VBU/PA
Average Bulb Life: 15,000 hr.Light Bulb Dia.: 3"
Standards: Meets 2012 Lighting Legislation EnergyBulb Designation: MVR175/C/VBU/PA
Light Appearance: 4000 to 4999K, Cool WhiteBulb Shape: ED23-1/2
Bulb Color Temp.: 4000KColor Rendering Index: 75
Bulb Base Type: Mogul Screw (E39)Bulb Operating Position: Vertical +/-15 Degrees
Shatter-Resistant: NoWatts: 175
Lumens: 16,500ANSI Code: M137
Max. Overall Bulb Length: 7-1/2"For Enclosed Fixtures: Yes
Bulb Technology: Metal HalideBulb Type: High Output
Country of Origin (subject to change): United States

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED23.5, Base Type Mogul Screw (E39), 175 Watts, Bulb Color Temp. 4000K, Lumens 16,500, Max. Overall Length 7-1/2 In., Shatter-Resistant No, Bulb Designation MVR175/C/VBU/PA, Metal Halide, Color Rendering Index 75, Light Bulb Dia. 3 In., Average Bulb Life 15,000 hr., ANSI Code M137, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews