KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 150W, ED28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1417622| Mfr #: MVR150/U/WM

$40.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 10,000/8000 hr.
Bulb Operating Position: Universal
ANSI Code: M57/M107
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417622 Mfr #: MVR150/U/WM
Average Bulb Life: 10,000/8000 hr.Bulb Operating Position: Universal
ANSI Code: M57/M107Color Rendering Index: 65
Lumens: 13,500Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 8-1/4"Item: HID Lamp
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Designation: MVR150/U/WM
Bulb Technology: Metal HalideBulb Color Temp.: 4000K
Bulb Type: High OutputBulb Shape: ED28
Watts: 150Light Appearance: 4000 to 4999K, Cool White
Bulb Base Type: Mogul Screw (E39)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 3-1/2"Country of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED28, Base Type Mogul Screw (E39), 150 Watts, Bulb Color Temp. 4000K, Lumens 13,500, Max. Overall Length 8-1/4 In., Shatter-Resistant No, Bulb Designation MVR150/U/WM, Metal Halide, Color Rendering Index 65, Light Bulb Dia. 3-1/2 In., Bulb Finish Clear, Average Bulb Life 10,000/8000 hr., ANSI Code M57/M107, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews