GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1642557| Mfr #: MVR175/C/U

$15.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 8-1/4"Bulb Technology: Metal HalideANSI Code: M57
Save 15%. Sign up for Z-mail.


Zoro #: G1642557 Mfr #: MVR175/C/U
Max. Overall Bulb Length: 8-1/4"Bulb Technology: Metal Halide
ANSI Code: M57Bulb Operating Position: Universal
Light Bulb Dia.: 3-1/2"Bulb Designation: MVR175/C/U
Bulb Type: High OutputStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 3900KColor Rendering Index: 70
Lumens: 12,900Watts: 175
Average Bulb Life: 10,000/6000 hr.For Enclosed Fixtures: Yes
Bulb Base Type: Mogul Screw (E39)Light Appearance: 3000 to 3999K, Warm White
Item: HID LampBulb Shape: ED28
Shatter-Resistant: NoCountry of Origin (subject to change): India


HID Lamp, Bulb Shape ED28, Bulb Base Type Mogul Screw (E39), 175 Watts, Bulb Color Temp. 3900K, Lumens 12,900, Max. Overall Bulb Length 8-1/4 In., Shatter-Resistant No, Bulb Designation MVR175/C/U, Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Color Rendering Index 70, Light Bulb Dia. 3-1/2 In., Average Bulb Life 10,000/6000 hr., Bulb Operating Position Universal, ANSI Code M57, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material