GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G2426261| Mfr #: MVR250/C/U

$22.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Watts: 250Item: HID LampMax. Overall Bulb Length: 8-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426261 Mfr #: MVR250/C/U
Watts: 250Item: HID Lamp
Max. Overall Bulb Length: 8-1/4"Bulb Type: High Output
Bulb Base Type: Mogul Screw (E39)Shatter-Resistant: No
ANSI Code: M58Bulb Designation: MVR250/C/U
Color Rendering Index: 70For Enclosed Fixtures: Yes
Standards: Meets 2012 Lighting Legislation EnergyBulb Shape: ED28
Bulb Color Temp.: 3900KBulb Technology: Metal Halide
Light Appearance: 3000 to 3999K, Warm WhiteBulb Operating Position: Universal
Light Bulb Dia.: 3-1/2"Average Bulb Life: 10,000/6000 hr.
Country of Origin (subject to change): United States

Description

HID Lamp, Bulb Shape ED28, Bulb Base Type Mogul Screw (E39), 250 Watts, Bulb Color Temp. 3900K, Max. Overall Bulb Length 8-1/4 In., Shatter-Resistant No, Bulb Designation MVR250/C/U, Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Color Rendering Index 70, Light Bulb Dia. 3-1/2 In., Average Bulb Life 10,000/6000 hr., Bulb Operating Position Universal, ANSI Code M58, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews