GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1668441| Mfr #: MVR250/C/VBU/R

$41.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 18,000
Bulb Shape: ED28
Bulb Operating Position: Vertical +/-15 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1668441 Mfr #: MVR250/C/VBU/R
Lumens: 18,000Bulb Shape: ED28
Bulb Operating Position: Vertical +/-15 DegreesColor Rendering Index: 70
Item: HID LampBulb Designation: MVR250/C/VBU/R
Light Bulb Dia.: 3-1/2"For Enclosed Fixtures: Yes
Bulb Type: High OutputBulb Technology: Metal Halide
Shatter-Resistant: NoBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 4000 to 4999K, Cool White
Average Bulb Life: 10,000 hr.Max. Overall Bulb Length: 8-1/4"
ANSI Code: S50Bulb Color Temp.: 4000K
Watts: 250Country of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED28, Base Type Mogul Screw (E39), 250 Watts, Bulb Color Temp. 4000K, Lumens 18,000, Max. Overall Length 8-1/4 In., Shatter-Resistant No, Bulb Designation MVR250/C/VBU/R, Metal Halide, Color Rendering Index 70, Light Bulb Dia. 3-1/2 In., Average Bulb Life 10,000 hr., ANSI Code S50, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews