KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0332823| Mfr #: MVR250/HOR/PA

$64.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lumens: 20,000
Bulb Shape: ED28
Bulb Operating Position: Horizontal +/-15 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0332823 Mfr #: MVR250/HOR/PA
Lumens: 20,000Bulb Shape: ED28
Bulb Operating Position: Horizontal +/-15 DegreesColor Rendering Index: 60
Item: HID LampBulb Designation: MVR250/HOR/PA
Light Bulb Dia.: 3-1/2"For Enclosed Fixtures: Yes
Bulb Type: High OutputBulb Technology: Metal Halide
Shatter-Resistant: NoBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 4000 to 4999K, Cool White
Bulb Finish: ClearAverage Bulb Life: 12,000 hr.
Max. Overall Bulb Length: 8-5/16"ANSI Code: M138
Bulb Color Temp.: 4400KWatts: 250
Country of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED28, Base Type Mogul Screw (E39), 250 Watts, Bulb Color Temp. 4400K, Lumens 20,000, Max. Overall Length 8-5/16 In., Shatter-Resistant No, Bulb Designation MVR250/HOR/PA, Metal Halide, Color Rendering Index 60, Light Bulb Dia. 3-1/2 In., Bulb Finish Clear, Average Bulb Life 12,000 hr., ANSI Code M138, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews