KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1558785| Mfr #: MVR250/U

$14.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 8-1/4"
Bulb Technology: Metal Halide
ANSI Code: M58
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1558785 Mfr #: MVR250/U
Max. Overall Bulb Length: 8-1/4"Bulb Technology: Metal Halide
ANSI Code: M58Bulb Operating Position: Universal
Light Bulb Dia.: 3-1/2"Bulb Designation: MVR250/U
Bulb Type: High OutputStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 4200KColor Rendering Index: 65
Bulb Finish: ClearWatts: 250
Average Bulb Life: 10,000/6000 hr.For Enclosed Fixtures: Yes
Bulb Base Type: Mogul Screw (E39)Light Appearance: 4000 to 4999K, Cool White
Item: HID LampBulb Shape: ED28
Shatter-Resistant: NoCountry of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED28, Base Type Mogul Screw (E39), 250 Watts, Bulb Color Temp. 4200K, Max. Overall Length 8-1/4 In., Shatter-Resistant No, Bulb Designation MVR250/U, Metal Halide, Color Rendering Index 65, Light Bulb Dia. 3-1/2 In., Bulb Finish Clear, Average Bulb Life 10,000/6000 hr., ANSI Code M58, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews