GE LIGHTING 320W, ED28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1868447| Mfr #: MVR320/HOR/ED28/PA

$41.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 8-5/16"Bulb Technology: Metal HalideANSI Code: M132/M154
Save 15%. Sign up for Z-mail.


Zoro #: G1868447 Mfr #: MVR320/HOR/ED28/PA
Max. Overall Bulb Length: 8-5/16"Bulb Technology: Metal Halide
ANSI Code: M132/M154Bulb Operating Position: Horizontal +/-15 Degrees
Bulb Designation: MVR320HOR/ED28PABulb Type: High Output
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 4100K
Color Rendering Index: 65Bulb Finish: Clear
Lumens: 30,000Watts: 320
Average Bulb Life: 20,000 hr.For Enclosed Fixtures: Yes
Bulb Base Type: Mogul Screw (E39)Light Appearance: 4000 to 4999K, Cool White
Item: HID LampBulb Shape: ED28
Shatter-Resistant: NoCountry of Origin (subject to change): India


HID Lamp, Lamp Type Metal Halide, Bulb Shape ED28, Base Type Mogul Screw (E39), 320 Watts, Bulb Color Temp. 4100K, Lumens 30,000, Max. Overall Length 8-5/16 In., Shatter-Resistant No, Bulb Designation MVR320HOR/ED28PA, Metal Halide, Color Rendering Index 65, Bulb Finish Clear, Average Bulb Life 20,000 hr., ANSI Code M132/M154, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material