KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 400W, ED28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1048433| Mfr #: MVR400/C/VBU/ED28/PA

$74.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000 hr.
Bulb Operating Position: Vertical +/-15 Degrees
Bulb Designation: MVR400/C/VBU/ED28/PA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048433 Mfr #: MVR400/C/VBU/ED28/PA
Average Bulb Life: 20,000 hr.Bulb Operating Position: Vertical +/-15 Degrees
Bulb Designation: MVR400/C/VBU/ED28/PAANSI Code: M135/M155
Color Rendering Index: 82Lumens: 42,000
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 8-1/4"Item: HID Lamp
Bulb Technology: Metal HalideBulb Color Temp.: 3700K
Bulb Type: High OutputBulb Shape: ED28
Watts: 400Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Mogul Screw (E39)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED28, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 3700K, Lumens 42,000, Max. Overall Length 8-1/4 In., Shatter-Resistant No, Bulb Designation MVR400/C/VBU/ED28/PA, Metal Halide, Color Rendering Index 82, Average Bulb Life 20,000 hr., ANSI Code M135/M155, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews