GE LIGHTING 400W, ED28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G2300015| Mfr #: MVR400/U/ED28

$32.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Technology: Metal HalideLight Appearance: 4000 to 4999K, Cool WhiteANSI Code: M59
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300015 Mfr #: MVR400/U/ED28
Bulb Technology: Metal HalideLight Appearance: 4000 to 4999K, Cool White
ANSI Code: M59Bulb Type: High Output
Average Bulb Life: 20,000/15,000 hr.Bulb Operating Position: Universal
Bulb Color Temp.: 4000KItem: HID Lamp
For Enclosed Fixtures: YesBulb Shape: ED28
Light Bulb Dia.: 3-1/2"Bulb Designation: MVR400/U/ED28
Watts: 400Color Rendering Index: 65
Bulb Base Type: Mogul Screw (E39)Max. Overall Bulb Length: 8-1/4"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Bulb Finish: ClearCountry of Origin (subject to change): United States

Description

HID Lamp, Bulb Shape ED28, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4000K, Max. Overall Bulb Length 8-1/4 In., Shatter-Resistant No, Bulb Designation MVR400/U/ED28, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type High Output, Color Rendering Index 65, Light Bulb Dia. 3-1/2 In., Bulb Finish Clear, Average Bulb Life 20,000/15,000 hr., Bulb Operating Position Universal, ANSI Code M59, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews