GE LIGHTING 325W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G2016086| Mfr #: MVR325/I/U/WM

$42.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2016086 Mfr #: MVR325/I/U/WM
Watts: 325Standards: Meets 2012 Lighting Legislation Energy
ANSI Code: H33Bulb Operating Position: Universal
Max. Overall Bulb Length: 11-1/2"Average Bulb Life: 20, 000/10, 000 hr.
Item: HID LampLight Bulb Dia.: 4-5/8"
For Enclosed Fixtures: YesBulb Technology: Metal Halide
Shatter-Resistant: NoBulb Base Type: Mogul Screw (E39)
Bulb Shape: ED37Bulb Type: High Output
Light Appearance: 4000 to 4999K, Cool WhiteBulb Color Temp.: 4000K
Color Rendering Index: 65Bulb Designation: MVR325/I/U/WM
Country of Origin (subject to change): United States

Product Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (E39), 325 Watts, Bulb Color Temp. 4000K, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MVR325/I/U/WM, Metal Halide, Color Rendering Index 65, Light Bulb Dia. 4-5/8 In., Bulb Finish Clear, Average Bulb Life 20, 000/10, 000 hr., ANSI Code H33, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews