KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 360W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0354015| Mfr #: MPR360/C/VBU/WM/HO/O

$51.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
ANSI Code: M59
Average Bulb Life: 20,000 hr.
Bulb Operating Position: Vertical +/-15 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0354015 Mfr #: MPR360/C/VBU/WM/HO/O
ANSI Code: M59Average Bulb Life: 20,000 hr.
Bulb Operating Position: Vertical +/-15 DegreesBulb Designation: MPR360/C/VBU/WM/HO/O
Bulb Type: High OutputItem: HID Lamp
Color Rendering Index: 70Bulb Color Temp.: 3700K
Bulb Shape: ED37Max. Overall Bulb Length: 11-1/2"
Light Appearance: 3000 to 3999K, Warm WhiteShatter-Resistant: No
Lumens: 35,000For Enclosed Fixtures: Yes
Watts: 360Bulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyBulb Technology: Metal Halide
Country of Origin (subject to change): China

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (E39), 360 Watts, Bulb Color Temp. 3700K, Lumens 35,000, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MPR360/C/VBU/WM/HO/O, Metal Halide, Color Rendering Index 70, Average Bulb Life 20,000 hr., ANSI Code M59, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews