DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 360W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0964266| Mfr #: MPR360/VBU/WM/HO/O

$42.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 11-1/2"
Bulb Technology: Metal Halide
ANSI Code: M59
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0964266 Mfr #: MPR360/VBU/WM/HO/O
Max. Overall Bulb Length: 11-1/2"Bulb Technology: Metal Halide
ANSI Code: M59Bulb Operating Position: Vertical +/-15 Degrees
Bulb Designation: MPR360/VBU/WM/HO/OBulb Type: High Output
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 4000K
Color Rendering Index: 65Bulb Finish: Clear
Lumens: 36,000Watts: 360
Average Bulb Life: 20,000 hr.For Enclosed Fixtures: Yes
Bulb Base Type: Mogul Screw (EX39)Light Appearance: 4000 to 4999K, Cool White
Item: HID LampBulb Shape: ED37
Shatter-Resistant: NoCountry of Origin (subject to change): United States

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (EX39), 360 Watts, Bulb Color Temp. 4000K, Lumens 36,000, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MPR360/VBU/WM/HO/O, Metal Halide, Color Rendering Index 65, Bulb Finish Clear, Average Bulb Life 20,000 hr., ANSI Code M59, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews