GE LIGHTING 360W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1756851| Mfr #: MVR360/VBU/WM/XHO

$47.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 11-5/16"Bulb Technology: Metal HalideANSI Code: M59
Save 15%. Sign up for Z-mail.


Zoro #: G1756851 Mfr #: MVR360/VBU/WM/XHO
Max. Overall Bulb Length: 11-5/16"Bulb Technology: Metal Halide
ANSI Code: M59Bulb Operating Position: Vertical +/-15 Degrees
Bulb Designation: MVR360/VBU/WM/XHOBulb Type: High Output
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 4200K
Color Rendering Index: 65Bulb Finish: Clear
Lumens: 37,000Watts: 360
Average Bulb Life: 20,000 hr.For Enclosed Fixtures: Yes
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Base Type: Mogul Screw (E39)
Light Appearance: 4000 to 4999K, Cool WhiteItem: HID Lamp
Bulb Shape: ED37Shatter-Resistant: No
Country of Origin (subject to change): United States


HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (E39), 360 Watts, Bulb Color Temp. 4200K, Lumens 37,000, Max. Overall Length 11-5/16 In., Shatter-Resistant No, Bulb Designation MVR360/VBU/WM/XHO, Metal Halide, Color Rendering Index 65, Bulb Finish Clear, Average Bulb Life 20,000 hr., ANSI Code M59, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material