GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1487367| Mfr #: MPR400/C/VBU

$47.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000 hr.
Bulb Operating Position: Vertical +/-15 Degrees
Bulb Designation: MPR400/C/VBU/HO/O
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487367 Mfr #: MPR400/C/VBU
Average Bulb Life: 20,000 hr.Bulb Operating Position: Vertical +/-15 Degrees
Bulb Designation: MPR400/C/VBU/HO/OANSI Code: M59
Color Rendering Index: 70Lumens: 38,000
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 11-1/2"Item: HID Lamp
Bulb Technology: Metal HalideBulb Color Temp.: 3600K
Bulb Type: High OutputBulb Shape: ED37
Watts: 400Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Mogul Screw (EX39)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (EX39), 400 Watts, Bulb Color Temp. 3600K, Lumens 38,000, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MPR400/C/VBU/HO/O, Metal Halide, Color Rendering Index 70, Average Bulb Life 20,000 hr., ANSI Code M59, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews