SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1802333| Mfr #: MPR400/VBU

$40.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color Rendering Index: 65Bulb Type: High OutputItem: HID Lamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802333 Mfr #: MPR400/VBU
Color Rendering Index: 65Bulb Type: High Output
Item: HID LampANSI Code: M59
Bulb Designation: MPR400/VBU/HO/OWatts: 400
Light Appearance: 3000 to 3999K, Warm WhiteBulb Finish: Clear
Bulb Operating Position: Vertical +/-15 DegreesLight Bulb Dia.: 4-5/8"
Shatter-Resistant: NoBulb Color Temp.: 3800K
Lumens: 40,000For Enclosed Fixtures: Yes
Bulb Technology: Metal HalideBulb Base Type: Mogul Screw (EX39)
Standards: Meets 2012 Lighting Legislation EnergyMax. Overall Bulb Length: 11-1/2"
Bulb Shape: ED37Average Bulb Life: 20,000 hr.
Country of Origin (subject to change): United States

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (EX39), 400 Watts, Bulb Color Temp. 3800K, Lumens 40,000, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MPR400/VBU/HO/O, Metal Halide, Color Rendering Index 65, Light Bulb Dia. 4-5/8 In., Bulb Finish Clear, Average Bulb Life 20,000 hr., ANSI Code M59, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews