KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1357833| Mfr #: MVR400/C/U

$16.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000/15,000 hr.
Bulb Operating Position: Universal
Bulb Designation: MVR400/C/U
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357833 Mfr #: MVR400/C/U
Average Bulb Life: 20,000/15,000 hr.Bulb Operating Position: Universal
Bulb Designation: MVR400/C/UANSI Code: M59
Color Rendering Index: 70Shatter-Resistant: No
For Enclosed Fixtures: YesMax. Overall Bulb Length: 11-1/2"
Item: HID LampBulb Technology: Metal Halide
Bulb Color Temp.: 3700KBulb Type: High Output
Bulb Shape: ED37Watts: 400
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 4-5/8"
Country of Origin (subject to change): United States

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 3700K, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MVR400/C/U, Metal Halide, Color Rendering Index 70, Light Bulb Dia. 4-5/8 In., Average Bulb Life 20,000/15,000 hr., ANSI Code M59, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews