GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G2074335| Mfr #: MVR400/C/VBU/R

$49.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000 hr.
Light Bulb Dia.: 4-5/8"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074335 Mfr #: MVR400/C/VBU/R
Average Bulb Life: 20,000 hr.Light Bulb Dia.: 4-5/8"
Standards: Meets 2012 Lighting Legislation EnergyBulb Designation: MVR400/C/VBU/R
Light Appearance: 4000 to 4999K, Cool WhiteBulb Shape: ED37
Bulb Color Temp.: 4000KColor Rendering Index: 70
Bulb Base Type: Mogul Screw (E39)Bulb Operating Position: Vertical +/-15 Degrees
Shatter-Resistant: NoWatts: 400
Lumens: 35,700ANSI Code: S51
Max. Overall Bulb Length: 11-1/2"For Enclosed Fixtures: Yes
Bulb Technology: Metal HalideBulb Type: High Output
Country of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4000K, Lumens 35,700, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MVR400/C/VBU/R, Metal Halide, Color Rendering Index 70, Light Bulb Dia. 4-5/8 In., Average Bulb Life 20,000 hr., ANSI Code S51, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews