KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1573607| Mfr #: MVR400/HOR/PA

$47.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000 hr.
Bulb Operating Position: Horizontal +/-15 Degrees
ANSI Code: M135/M155
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573607 Mfr #: MVR400/HOR/PA
Average Bulb Life: 20,000 hr.Bulb Operating Position: Horizontal +/-15 Degrees
ANSI Code: M135/M155Color Rendering Index: 65
Lumens: 40,000Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 11-1/2"Item: HID Lamp
Bulb Technology: Metal HalideBulb Designation: MVR400/HOR/PA
Bulb Color Temp.: 4100KBulb Type: High Output
Bulb Shape: ED37Watts: 400
Light Appearance: 4000 to 4999K, Cool WhiteBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): India

Description

HID Lamp, Bulb Shape ED37, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4100K, Lumens 40,000, Max. Overall Bulb Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MVR400/HOR/PA, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type High Output, Color Rendering Index 65, Bulb Finish Clear, Average Bulb Life 20,000 hr., Bulb Operating Position Horizontal +/-15 Degrees , ANSI Code M135/M155, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews