KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1739613| Mfr #: MVR400/SP30/VBU

$105.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000 hr.
Standards: Meets 2012 Lighting Legislation Energy
Bulb Designation: MVR400SP30VBU/HO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1739613 Mfr #: MVR400/SP30/VBU
Average Bulb Life: 20,000 hr.Standards: Meets 2012 Lighting Legislation Energy
Bulb Designation: MVR400SP30VBU/HOLight Appearance: 3000 to 3999K, Warm White
Bulb Shape: ED37Bulb Color Temp.: 3200K
Color Rendering Index: 70Bulb Base Type: Mogul Screw (E39)
Bulb Operating Position: Vertical +/-15 DegreesShatter-Resistant: No
Watts: 400Lumens: 34,000
ANSI Code: M59Max. Overall Bulb Length: 11-1/2"
For Enclosed Fixtures: YesBulb Technology: Metal Halide
Bulb Type: High OutputCountry of Origin (subject to change): United States

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 3200K, Lumens 34,000, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MVR400SP30VBU/HO, Metal Halide, Color Rendering Index 70, Average Bulb Life 20,000 hr., ANSI Code M59, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews