Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb

  • Zoro #: G2253237
  • Mfr #: MVR400/U

$13.52

Details
  • Shatter-Resistant: No
  • Color Rendering Index: 65.0
  • Bulb Base Type: Mogul Screw (E39)
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ge Lighting #MVR400/U Specifications

  • Zoro #: G2253237
  • Mfr #: MVR400/U
Shatter-Resistant: No Color Rendering Index: 65.0
Bulb Base Type: Mogul Screw (E39) ANSI Code: M59
Bulb Operating Position: Universal Bulb Type: High Output
Standards: Meets 2012 Lighting Legislation Energy Bulb Shape: ED37
Watts: 400 Bulb Technology: Metal Halide
Bulb Designation: MVR400/U Light Appearance: 4000 to 4999K, Cool White
Lumens: 33,100 Bulb Finish: Clear
Average Bulb Life: 20,000/15,000 hr. Item: HID Lamp
Bulb Color Temp.: 4000K Max Overall Bulb Length: 11-1/2"
Light Bulb Dia.: 4-5/8" For Enclosed Fixtures: Yes
Country of Origin (subject to change): United States

Description

HID light bulbs are perfect for outdoor use in street lights, stadiums, warehouses, malls, factories, and more rigid power environments because of their efficiency, cost and extreme durability. Take a look at the features for Ge Lighting HID Lamp. Bulb Shape: ED37, Watts: 400, Bulb Base Type: Mogul Screw (E39).

Restrictions and Compliance

Hazardous material

Reviews of Ge Lighting #MVR400/U