KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1147316| Mfr #: MVR400/U/PA

$40.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000/15,000 hr.
Bulb Operating Position: Universal
ANSI Code: M135/M155
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1147316 Mfr #: MVR400/U/PA
Average Bulb Life: 20,000/15,000 hr.Bulb Operating Position: Universal
ANSI Code: M135/M155Color Rendering Index: 60
Bulb Finish: ClearShatter-Resistant: No
For Enclosed Fixtures: YesMax. Overall Bulb Length: 11-1/2"
Item: HID LampBulb Technology: Metal Halide
Bulb Designation: MVR400/U/PABulb Color Temp.: 4000K
Bulb Type: High OutputBulb Shape: ED37
Watts: 400Light Appearance: 4000 to 4999K, Cool White
Bulb Base Type: Mogul Screw (E39)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 4-5/8"Country of Origin (subject to change): United States

Description

HID Lamp, Bulb Shape ED37, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4000K, Max. Overall Bulb Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MVR400/U/PA, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type High Output, Color Rendering Index 60, Light Bulb Dia. 4-5/8 In., Bulb Finish Clear, Average Bulb Life 20,000/15,000 hr., Bulb Operating Position Universal, ANSI Code M135/M155, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews