Gift buying made easy: Shop Zoro.com Gift Certificates

GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0963347| Mfr #: MVR400/VBD/XHO/PA

$36.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0963347 Mfr #: MVR400/VBD/XHO/PA
Watts: 400Standards: Meets 2012 Lighting Legislation Energy
Shatter-Resistant: NoItem: HID Lamp
Bulb Technology: Metal HalideBulb Type: High Output
Bulb Operating Position: Vertical +/-15 DegreesBulb Base Type: Mogul Screw (E39)
Bulb Color Temp.: 4000KFor Enclosed Fixtures: Yes
Color Rendering Index: 65Average Bulb Life: 20, 000 hr.
Lumens: 44, 000Bulb Designation: MVR400/VBD/XHO/PA
ANSI Code: M135/M155Light Appearance: 4000 to 4999K, Cool White
Bulb Shape: ED37Max. Overall Bulb Length: 11-1/2"
Country of Origin (subject to change): India

Product Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4000K, Lumens 44, 000, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MVR400/VBD/XHO/PA, Metal Halide, Color Rendering Index 65, Bulb Finish Clear, Average Bulb Life 20, 000 hr., ANSI Code M135/M155, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews