GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1642286| Mfr #: MVR400/VBU/HO

$30.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 41,000
Bulb Shape: ED37
Bulb Operating Position: Vertical +/-15 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1642286 Mfr #: MVR400/VBU/HO
Lumens: 41,000Bulb Shape: ED37
Bulb Operating Position: Vertical +/-15 DegreesColor Rendering Index: 65
Item: HID LampBulb Designation: MVR400/VBU/HO
Light Bulb Dia.: 4-5/8"Bulb Type: High Output
Bulb Technology: Metal HalideShatter-Resistant: No
Bulb Base Type: Mogul Screw (E39)Standards: Meets 2012 Lighting Legislation Energy
Light Appearance: 4000 to 4999K, Cool WhiteBulb Finish: Clear
Average Bulb Life: 20,000 hr.Max. Overall Bulb Length: 11-1/2"
ANSI Code: M59Bulb Color Temp.: 4000K
Watts: 400Country of Origin (subject to change): United States

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4000K, Lumens 41,000, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MVR400/VBU/HO, Metal Halide, Color Rendering Index 65, Light Bulb Dia. 4-5/8 In., Bulb Finish Clear, Average Bulb Life 20,000 hr., ANSI Code M59, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews