KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1494787| Mfr #: MVR400/VBU/HO/PA

$34.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000 hr.
Bulb Operating Position: Vertical +/-15 Degrees
ANSI Code: M135
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1494787 Mfr #: MVR400/VBU/HO/PA
Average Bulb Life: 20,000 hr.Bulb Operating Position: Vertical +/-15 Degrees
ANSI Code: M135Color Rendering Index: 65
Lumens: 41,000Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 11-1/2"
Item: HID LampBulb Technology: Metal Halide
Bulb Designation: MVR400/VBU/HO/PABulb Color Temp.: 4000K
Bulb Type: High OutputBulb Shape: ED37
Watts: 400Light Appearance: 4000 to 4999K, Cool White
Bulb Base Type: Mogul Screw (E39)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 4-5/8"Country of Origin (subject to change): United States

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4000K, Lumens 41,000, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MVR400/VBU/HO/PA, Metal Halide, Color Rendering Index 65, Light Bulb Dia. 4-5/8 In., Bulb Finish Clear, Average Bulb Life 20,000 hr., ANSI Code M135, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews