GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1497221| Mfr #: MVR400/VBU/R

$56.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000 hr.
Bulb Operating Position: Vertical +/-15 Degrees
ANSI Code: S51
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1497221 Mfr #: MVR400/VBU/R
Average Bulb Life: 20,000 hr.Bulb Operating Position: Vertical +/-15 Degrees
ANSI Code: S51Color Rendering Index: 65
Lumens: 37,600Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 11-1/2"Item: HID Lamp
Bulb Technology: Metal HalideBulb Designation: MVR400/VBU/R
Bulb Color Temp.: 4500KBulb Type: High Output
Bulb Shape: ED37Watts: 400
Light Appearance: 4000 to 4999K, Cool WhiteBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 4-5/8"
Country of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4500K, Lumens 37,600, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MVR400/VBU/R, Metal Halide, Color Rendering Index 65, Light Bulb Dia. 4-5/8 In., Bulb Finish Clear, Average Bulb Life 20,000 hr., ANSI Code S51, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews