GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1232542| Mfr #: MVT400/I/U

$87.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1232542 Mfr #: MVT400/I/U
Watts: 400Standards: Meets 2012 Lighting Legislation Energy
Item: HID LampBulb Technology: Metal Halide
Shatter-Resistant: NoBulb Type: High Output
Max. Overall Bulb Length: 11-1/2"Bulb Operating Position: Universal
Bulb Base Type: Mogul Screw (E39)Bulb Color Temp.: 4000K
For Enclosed Fixtures: YesColor Rendering Index: 65
Average Bulb Life: 15, 000/10, 000 hr.Bulb Designation: MVT400/I/U
Light Bulb Dia.: 4-5/8"ANSI Code: H33
Light Appearance: 4000 to 4999K, Cool WhiteBulb Shape: ED37
Country of Origin (subject to change): United States

Product Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4000K, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MVT400/I/U, Metal Halide, Color Rendering Index 65, Light Bulb Dia. 4-5/8 In., Bulb Finish Clear, Average Bulb Life 15, 000/10, 000 hr., ANSI Code H33, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews